
Watertight Locking Connector, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)
- Mfr # 2622-CW6P
- Zoro # G9756510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2622-CW6P
Zoro #
G9756510
UPC #
782862825174
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
1.125 in
Details
Item
Watertight Locking Connector
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Sub Brand / Trademark
Perma-Tite
Blade Style
Locking
Case Qty
27
Device Type
Connector
IP Rating
IP69K
Description
Connector Nema L15-30,Perma-Tite Extrem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.