Watertight Locking Connector, L6-30R, 30 A, 250V AC, Three Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 2612-CW6P-AM

  • Zoro # G407866091


product price: $96.89
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2612-CW6P-AM
Zoro #
G407866091
UPC #
782862899991
Country of Origin
United States

Dimensions

Cord Size
0.470 in to 0.720 in
For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.47 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
CSA Certified C22.2 No. 42, File 31943, NSF/ANSI/3-A 14159-1, UL Listed to ANSI/UL 498 File E17740
Resistance Properties
Antimicrobial, Watertight
Midget Locking
No
Housing Material
Thermoplastic Elastomer
Insulation Material
Thermoplastic
Market
Industrial
IP Rating
IP69K
Power Indicating Light
No
Horsepower Rating
2 hp
For Environment
Washdown
Grade
Industrial
Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Sub Brand / Trademark
Perma-Kleen
Blade Style
Locking
Device Type
Connector
Antimicrobial
Yes
NEMA Rating
12, 4, 4X, 6, 6P
Power Indicator
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Three, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.47 in, Grade Industrial, Horsepower Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.