Watertight Locking Plug, L14-30P, 30 A, 125/250V AC, Single Phase, 3 Pole, Yellow

  • Mfr # 2520-PW6P-AM

  • Zoro # G707866067


product price: $79.95
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L14-30P
Current Rating
30 A
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-PW6P-AM
Zoro #
G707866067
UPC #
782862900024
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.64 in
Cord Size
0.640 in to 0.930 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant
Market
Industrial
Housing Material
Thermoplastic Elastomer
Material
Thermoplastic Elastomer
Special Features
Corrosion resistant
Horsepower Rating
2 hp
For Environment
Washdown
Grade
Industrial
Amps
30
Antimicrobial
Yes

Description

Locking Plug, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.64 in, Grade Industrial, Horsepower Rating Not Rated, IP Rating IP69K, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products