Watertight Locking Plug, L16-20P, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 2324-PW6P-AM

  • Zoro # G107866100


product price: $69.69
/ea

Key Features

NEMA Plug Configuration
L16-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2324-PW6P-AM
Zoro #
G107866100
UPC #
782862899908
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.77 in
For Minimum Cable Diameter
0.56 in
Cord Size
0.560 in to 0.770 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L16-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant, Watertight
Material
Thermoplastic Elastomer
For Environment
Washdown
Housing Material
Thermoplastic Elastomer
Special Features
Corrosion resistant
Market
Industrial
Grade
Industrial
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Horsepower Rating
5 hp
Sub Brand / Trademark
Perma-Kleen
Blade Style
Locking
Device Type
Plug
Case Qty
45
Antimicrobial
Yes
Amps
20

Description

Locking Plug, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.77 in, For Minimum Cable Diameter 0.56 in, Grade Industrial, Horsepower Rating Not Rated, IP Rating IP69K, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products