Zoro Homepage

Watertight Locking Plug, L6-30P, 30 A, 250V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 2512-PW6P-AM

  • Zoro # G408577996


product price: $65.55
/ea

Key Features

NEMA Plug Configuration
L6-30P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2512-PW6P-AM
Zoro #
G408577996
UPC #
782862899984
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.47 in
Cord Size
0.470 in to 0.720 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant, Watertight
Market
Industrial
Housing Material
Thermoplastic Elastomer
Material
Thermoplastic Elastomer
Grade
Industrial
Special Features
Corrosion resistant
Horsepower Rating
2 hp
For Environment
Washdown
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Blade Style
Locking
Device Type
Plug
Sub Brand / Trademark
Perma-Kleen
Antimicrobial
Yes
Amps
30

Description

Watertight Locking Plug, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.47 in, Grade Industrial, Horsepower Rating 2 hp, IP Rating IP69K, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.