Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 250 V, 20 A

  • Mfr # 1616-CW6P-BLK

  • Zoro # G7495398


product price: $27.25
/ea
Sold in multiples of 2 for $54.50

Key Features

Color
Black
Maximum Voltage
250 V
Current
20 A
Standards
UL Listed to ANSI/UL 498, File E17740
NEMA Configuration
NEMA 6-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616-CW6P-BLK
Zoro #
G7495398
UPC #
782862901687
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Maximum Voltage
250 V
Current
20 A
Standards
UL Listed to ANSI/UL 498, File E17740
NEMA Configuration
NEMA 6-20
Device Type
Connector
Sub Brand / Trademark
Perma-Tite
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Blade Style
Locking
Poles / Wires
2P/3W
Phase
1
Environmental Rating
Watertight (IP69K)

Description

CONNECTOR NEMA 6-20, PERMA-TITE GRADE, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.