Shop All Locking Plugs
Ericson
WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds
Mfr # 2320-PW6P-AM
Zoro # G807866066
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20P
Product Information
- Brand Ericson
- MFR # 2320-PW6P-AM
- Zoro # G807866066
- UPC # 782862899861
- Country of Origin United States
- Category Locking Plugs
Dimensions
For Maximum Cable Diameter | 0.77 in |
For Minimum Cable Diameter | 0.56 in |
Cord Size | 0.560 in to 0.770 in |
Details
Description
Watertight Locking Plug, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.77 in, For Minimum Cable Diameter 0.56 in, Grade Industrial, Horsepower Rating 2 hp, IP Rating IP69K, Market Industrial, Shrouded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- DAYTON Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (1EHC6)
- RACO Locknut, 5 ", Steel (1020)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- Ericson Locking Plugs