Zoro Homepage

Actuator, 120V, Norm Closed, Switch

  • Mfr # AG13B02A

  • Zoro # G2494479


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
1
Features
Action
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Application
HVAC Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG13B02A
Zoro #
G2494479
UPC #
-
Country of Origin
United States

Dimensions

Electrical Lead Length
18 in

Details

Item
Actuator, 120V, Norm Closed, Switch
Voltage
120V AC
Phase
1
Features
Action
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Application
HVAC Systems
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible Valve Action
Normally Closed
Includes Electrical Leads
Electrical Leads Included
Power Consumption
7.5 VA
Auxiliary Contact Form
SPST
Control Signal
On/Off
Electrical Connection Type
Cable
Return Action
Spring Return
Mounting Style
Direct Mount

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Valve Action Normally Closed, Control Signal On/Off, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 32 Degrees F, Power Consumption 7.5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.