Actuator, 1/2inSweat, Steam/Hi Temp, 2.5CV
Mfr # VS2212
Zoro # G2494348
product price: $48.49
/eaKey Features
For Use With
Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
Features
Connection
Coefficient of Volume (Cv)
2.5
Port Connection Size
1/2 in
Port Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS2212
Zoro #
G2494348
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1/2 in
Details
Item
Valve Body, 1/2"Sweat, Steam/Hi Temp, 2.5CV
For Use With
Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
Features
Connection
Coefficient of Volume (Cv)
2.5
Port Connection Type
Sweat
Description
Hydronic Zone Valve, Coefficient of Volume (Cv) 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.