Zoro Homepage

Changeover 36in, Switch, 83-60 Degrees F

  • Mfr # 680-243-6

  • Zoro # G2494375


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Features
Lead Wire Length
Standards
CSA
Mounting
Board Mount
Switch Starting Action
Close on Rise
Input Voltage
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-243-6
Zoro #
G2494375
UPC #
-
Country of Origin
United States

Details

Item
Changeover 36", Switch, 83-60 Degrees F
Features
Lead Wire Length
Standards
CSA
Mounting
Board Mount
Switch Starting Action
Close on Rise
Input Voltage
120/240V
Contact Form
SPDT
Resistive Amps @ 120V AC
25 A
Switch Action
Close on Rise
Switch Closing Temperature
65 Degrees F, 83 Degrees F
Temperature Settings
220 Degrees F
Resistive Amps @ 240V AC
25 A
Series
680
Electrical Connection Type
Hardwired

Description

Changeover Switch, Mounting Board Mount, Contact Form SPDT, Switch Action Close on Rise, Switch Closing Temperature 65 Degrees F, 83 Degrees F, Input Voltage 120/240V, Product Type Changeover Switch, Electrical Connection Type Hardwired, Switch Starting Action Close on Rise

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.