Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 2 Way, 24V, N/C, 3/4in Sweat

  • Mfr # VT2312G13A020

  • Zoro # G2494305


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Features
Connection
Standards
UL Listed
Application
Chilled/Hot Water Control
Fluid Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2312G13A020
Zoro #
G2494305
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in
Electrical Lead Length
18 in

Details

Item
Valve, 2 Way, 24V, N/C, 3/4" Sweat
Voltage
24V
Features
Connection
Standards
UL Listed
Application
Chilled/Hot Water Control
Fluid Temperature - Maximum
200 Degrees F
Contact Form
SPDT
Fluid Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Body Material
Brass
Includes Electrical Leads
Electrical Leads Included
Stem Material
Brass
Actuator Return Action
Spring Return
Actuator Voltage
24V AC
Valve Action
Normally Closed
Paddle Material
Buna-N
Actuator Control Signal
On/Off
Body Pattern
Two-Way
For Media
Water
Port Connection Type
Sweat
Coefficient of Volume (Cv)
2.5
Close-Off Pressure
40 psi
Includes Actuator
Actuator Included
Spring Action
Spring Return

Description

Zone Valve, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 40 psi, Coefficient of Volume (Cv) 2.5, Contact Form SPDT, Electrical Lead Length 18 in, Fluid Temperature - Maximum 200 Degrees F, Fluid Temperature - Minimum 32 Degrees F, For Media Water, Frequency 50/60 Hz, Includes Actuator Actuator Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.