Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Body, 1/2inNPT, 3 Way, 3.0 CV

  • Mfr # VT3222

  • Zoro # G2494311


product price: $53.29
/ea

Key Features

For Use With
Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
Features
Connection
Body Pattern
Three-Way
Port Connection Type
NPT
Port Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3222
Zoro #
G2494311
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Valve Body, 1/2"NPT, 3 Way, 3.0 CV
For Use With
Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
Features
Connection
Body Pattern
Three-Way
Port Connection Type
NPT
Coefficient of Volume (Cv)
3

Description

Hydronic Zone Valve, Body Pattern Three-Way, Coefficient of Volume (Cv) 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.