Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Body, 2 Way, 1/2 in., with Actuator

  • Mfr # VT2213G13B020

  • Zoro # G0115818


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ERIE
Includes
Motor Assembly
Product Type
Zone Valve
OEM Replacement Brand
Erie
Includes Actuator
Actuator Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2213G13B020
Zoro #
G0115818
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in
Electrical Lead Length
18 in

Details

Item
Zone Valve
Fits Brand
ERIE
Includes
Motor Assembly
Product Type
Zone Valve
OEM Replacement Brand
Erie
Includes Actuator
Actuator Included
Frequency
50/60 Hz
Stem Material
Brass
Spring Action
Spring Return
Coefficient of Volume (Cv)
3.5
Paddle Material
Buna-N
Valve Action
Normally Closed
Port Connection Type
Sweat
Body Material
Brass
Actuator Return Action
Spring Return
Contact Form
SPDT
Actuator Voltage
110V AC
Fluid Temperature - Minimum
32 Degrees F
Application
Chilled/Hot Water Control
Body Pattern
Two-Way
For Media
Water
Close-Off Pressure
25 psi
Actuator Control Signal
On/Off
Includes Electrical Leads
Electrical Leads Included
Standards
UL Listed
Fluid Temperature - Maximum
200 Degrees F

Description

Zone Valve, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Voltage 110V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 25 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPDT, Electrical Lead Length 18 in, Fluid Temperature - Maximum 200 Degrees F, Fluid Temperature - Minimum 32 Degrees F, For Media Water, Frequency 50/60 Hz, Includes Actuator Actuator Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.