Zone Valve, 2 Way, 1/2" NPT, 2.5 CV
Mfr # VT2222
Zoro # G0343931
product price: $45.20
/eaKey Features
For Use With Mfr. Model Number
VT2222G13A020
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Body Pattern
Two-Way
Port Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT2222
Zoro #
G0343931
UPC #
013263386408
Country of Origin
United States
Dimensions
Port Connection Size
1/2 in
Details
For Use With Mfr. Model Number
VT2222G13A020
Item
Zone Valve, 2 Way, 1/2" NPT, 2.5 CV
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Body Pattern
Two-Way
Port Connection Type
NPT
Standards
ANSI
Coefficient of Volume (Cv)
2.5
Body Material
Brass
Description
Zone Valve, 2 Way, 1/2 In. NPT, 2.5 CV, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.