Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 2 Way, 3/4" Sweat, 7.5 CV

  • Mfr # VT2317

  • Zoro # G0344062


product price: $56.99
/ea

Key Features

Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VT2317G13A01A
Product Type
Zone Valve
Body Pattern
Two-Way
Coefficient of Volume (Cv)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2317
Zoro #
G0344062
UPC #
636501836130
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Fits Brand
Erie, Schneider Electric
Item
Zone Valve, 2 Way, 3/4" Sweat, 7.5 CV
For Use With Mfr. Model Number
VT2317G13A01A
Product Type
Zone Valve
Body Pattern
Two-Way
Coefficient of Volume (Cv)
7.5
Standards
ANSI
Body Material
Brass
Port Connection Type
Sweat

Description

Zone Valve, 2 Way, 3/4 In. Sweat, 7.5 CV, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 7.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.