Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3/4in, 2 Way, 24V, N/C, HiTemp

  • Mfr # VS2343G14A020

  • Zoro # G2494320


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Features
Connection
Nameplate Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS2343G14A020
Zoro #
G2494320
UPC #
-
Country of Origin
Mexico

Details

Item
Zone Valve, 3/4", 2 Way, 24V, N/C, HiTemp
Voltage
24V
Features
Connection
Nameplate Voltage
24V

Description

Zone Valve, Product Type Zone Valve, Nameplate Voltage 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.