Shop ERIEZ
See all product information
Create Account
Grate Magnet, 1 1/2 in H, 8 in dia.
- Mfr # 150798P
- Zoro # G723781429
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
8 in
Frame Material
Stainless Steel
Maximum Magnetic Pull Strength
100 oz
Magnetic Intensity
11,800 gauss
Number of Magnetic Tubes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150798P
- Zoro #
- G723781429
- UPC #
- -
- Country of Origin
- China
- Item
- Grate Magnet
- Frame Material
- Stainless Steel
- Maximum Magnetic Pull Strength
- 100 oz
- Magnetic Intensity
- 11,800 gauss
- Number of Magnetic Tubes
- 4
- Standards
- FDA 21 CFR 117.40
- For Free Flowing Material Type
- Dry Granular, Dry Powder
- Max. Operating Temp.
- 150 Degrees F
Dimensions
- Overall Diameter
- 8 in
- Tube Magnet Diameter
- 1 in
- Overall Height
- 1 1/2 in
Description
Grate Magnet, Maximum Magnetic Pull Strength 100 oz, Round, Not Applicable Overall Length, Not Applicable Overall Width, 1 1/2 in Overall Height, Number of Magnetic Tubes 4, Tube Magnet Diameter 1 in, Rare Earth, Stainless Steel Frame Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.