Zoro Homepage

Lifting Magnet, 3600 lb Cap, 22-13/16 OAL

  • Mfr # APL-24

  • Zoro # G0473770


product price: $6,938.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Bail Opening Height
2 3/8 in
Max. Heat Resistant Temp.
175 Degrees F
Magnet Activation
On/Off Crane Activated
Magnet Length
12 in
Magnet Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL-24
Zoro #
G0473770
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bail Opening Height
2 3/8 in
Magnet Length
12 in
Magnet Width
14 in
Bail Opening Width
2 3/8 in
Max. Rated Capacity @ Min. Activation Thickness
530 lb
Required Material Thickness for Max Rated Capacity
2 in
Overall Length
22 7/8 in
Min. Material Thickness for Activation
1/4 in
Overall Height
22 1/4 in
Magnet Height
24 1/4 in
Overall Width
18 3/4 in
Minimum Thickness for Maximum Load Capacity
2 in
Bail Inside Length
2 1/4 in
Bail Inside Width
2 3/8 in
Minimum Thickness for Activation
1/4 in
Bail Thickness
15/16 in

Description

Lifting Magnet, Maximum Flat Load Capacity 2,400 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 2 in, Activation Mechanism On/Off Switch, Magnet Length 12 in, Magnet Width 14 in, Magnet Height 24 1/4 in, Overall Length 22 7/8 in, Overall Width 18 3/4 in, Overall Height 22 1/4 in, Bail Inside Width 2 3/8 in, Bail Inside Length 2 1/4 in, Handle Length Not Applicable, Minimum Operating Temperature 0 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.