Liquid Trap Magnet, 3 in, Sanitary, Silv
- Mfr # 201508779G1
- Zoro # G224146819
product price:Â
$
6,058.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Product Type
Dilution Tank and Trap
Holding Temperature Intermitted
250 Degrees F
Inlet Pipe Size
3 in
Outlet Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201508779G1
- Zoro #
- G224146819
- UPC #
- -
- Country of Origin
- India
- Color
- Silver
- Product Type
- Dilution Tank and Trap
- Holding Temperature Intermitted
- 250 Degrees F
- Material
- Stainless Steel
- Holding Temperature Continuous
- 250 Degrees F
- Outlet Connection Type
- Solvent Weld
- Includes
- Buna-N O-Ring, Clamp
- Item
- Liquid Trap Magnet
- Standards
- FDA Approved
- Tank Capacity
- 0.3 gal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Inlet Pipe Size
- 3 in
- Outlet Pipe Size
- 3 in
- Width
- 7 1/8 in
- Depth
- 9 7/8 in
- Overall Diameter
- 12 in
- Length
- 12 in
Description
Liquid Trap Magnet, Product Type Dilution Tank and Trap, Color Silver, Overall Diameter 12 in, Tank Capacity 0.3 gal, Standards FDA Approved, Holding Temperature Continuous 250 Degrees F, Holding Temperature Intermitted 250 Degrees F, Outlet Pipe Size 3 in, Outlet Connection Type Solvent Weld, Inlet Pipe Size 3 in, Material Stainless Steel, Includes Buna-N O-Ring, Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.