Liquid Trap Magnet, 4 in, Sanitary, Silv
- Mfr # 201508785G1
- Zoro # G924146614
product price:Â
$
7,872.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
0.5 gal
Depth
10 5/8 in
Inlet Pipe Size
4 in
Includes
Buna-N O-Ring, Clamp
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201508785G1
- Zoro #
- G924146614
- UPC #
- -
- Country of Origin
- India
- Tank Capacity
- 0.5 gal
- Includes
- Buna-N O-Ring, Clamp
- Product Type
- Dilution Tank and Trap
- Holding Temperature Continuous
- 250 Degrees F
- Item
- Liquid Trap Magnet
- Color
- Silver
- Outlet Connection Type
- Solvent Weld
- Standards
- FDA Approved
- Holding Temperature Intermitted
- 250 Degrees F
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Depth
- 10 5/8 in
- Inlet Pipe Size
- 4 in
- Length
- 15 in
- Outlet Pipe Size
- 4 in
- Width
- 8 1/8 in
- Overall Diameter
- 15 in
Description
Liquid Trap Magnet, Product Type Dilution Tank and Trap, Color Silver, Overall Diameter 15 in, Tank Capacity 0.5 gal, Standards FDA Approved, Holding Temperature Continuous 250 Degrees F, Holding Temperature Intermitted 250 Degrees F, Outlet Pipe Size 4 in, Outlet Connection Type Solvent Weld, Inlet Pipe Size 4 in, Material Stainless Steel, Includes Buna-N O-Ring, Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.