Shop ERIEZ
See all product information
Create Account
TubeMagnet, 12"L, Rare Earth, 12"W
- Mfr # 126727P
- Zoro # G7073141
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126727P
- Zoro #
- G7073141
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 12 in
- Length (In.)
- 12
- Tube Magnet Diameter
- 1 in
- Dia. (In.)
- 1
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Magnetic Separator Type
- Tube Magnet
- Primary Magnet Material
- Rare Earth
- Maximum Magnetic Pull Strength
- 80 oz
- Magnetic Intensity
- 10,700 gauss
- Item
- Tube Magnet
- Magnet Type
- Rare Earth
- Intensity Range (Gauss)
- 10,700
- Max. Pull on Contact
- 80 Ounces At The Surface With 1/4" Diameter Steel Test Ball
- Type
- Tube Magnet
- Number of Magnetic Tubes
- 1
- Temp. Range (F)
- 0 Deg. to 150 Deg.
- For Free Flowing Material Type
- Dry Granular, Dry Powder, Liquid
- Max. Operating Temp.
- 150 Degrees F
Description
Tube Magnet, Maximum Magnetic Pull Strength 80 oz, Not Applicable, 12 in Overall Length, 12 in Overall Width, Not Applicable Overall Height, Number of Magnetic Tubes 1, Tube Magnet Diameter 1 in, Rare Earth, Not Applicable Frame Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.