Shop ERIEZ

VibraFeeder, Ductile Iron, 18"H, 51-3/4"L

  • Mfr # 66C
  • Zoro # G2223256

product price: 
$
9,720.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
51 3/4 in
Overall Width
18 in
Overall Height
18 in
Base Finish
Epoxy Coating
Vibrations per Minute
3,600 vpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66C
Zoro #
G2223256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 3/4 in
Overall Width
18 in
Overall Height
18 in
Tray Depth
5"
Discharge Height
13 in
Tray Length
48"
Tray Width
16"
Trough Length
48 in
Trough Width
16 in
Trough Height
5 in
Wire Rope Length
51 3/4 in
Length
51 3/4 in

Details

Item
Vibratory Feeder
Base Finish
Epoxy Coating
Vibrations per Minute
3,600 vpm
Tray Material
304 Stainless Steel
Amps
1.1
Tray Finish
Bead Blast
Feed Rate
26,000 lb/hr
Base Material
Ductile Iron
Tray Shape
Flat
Noise Level
70 dB
Feed Rate for 100 lb./cu. ft.
26,000 lb./hr.
Ambient Temp. Range
0 Degrees to 130 Degrees F
Voltage
115V AC
Power Source
Electromagnetic
Power Source - TS Only
Electromagnetic
Power Source - old
Electromagnetic

Description

Vibratory Feeder, Overall Height 18 in, Discharge Height 13 in, Feed Rate 26,000 lb/hr, 5 in Trough Height, 48 in Trough Length, 16 in, Voltage 115V AC, Overall Width 18 in, Overall Length 51 3/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.