Shop ERIEZ

VibraFeeder, DuctIron, 12-15/16"H, 31-3/4"L

  • Mfr # 36C
  • Zoro # G6878715

product price: 
$
3,646.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
31 3/4 in
Overall Width
11 1/2 in
Overall Height
12 15/16 in
Tray Length
24"
Tray Finish
Bead Blast
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36C
Zoro #
G6878715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 3/4 in
Overall Width
11 1/2 in
Overall Height
12 15/16 in
Tray Length
24"
Tray Depth
4"
Trough Width
10 in
Trough Height
4 in
Tray Width
10"
Discharge Height
6 7/8 in
Trough Length
24 in
Wire Rope Length
31 3/4 in
Length
31 3/4 in

Details

Item
Vibratory Feeder
Tray Finish
Bead Blast
Vibrations per Minute
3,600 vpm
Base Material
Ductile Iron
Voltage
115V AC
Base Finish
Epoxy Coating
Feed Rate for 100 lb./cu. ft.
14,000 lb./hr.
Tray Shape
Flat
Amps
1.1
Feed Rate
14,000 lb/hr
Power Source
Electromagnetic
Ambient Temp. Range
0 Degrees to 130 Degrees F
Noise Level
70 dB
Tray Material
304 Stainless Steel
Power Source - TS Only
Electromagnetic
Power Source - old
Electromagnetic

Description

Vibratory Feeder, Overall Height 12 15/16 in, Discharge Height 6 7/8 in, Feed Rate 14,000 lb/hr, 4 in Trough Height, 24 in Trough Length, 10 in, Voltage 115V AC, Overall Width 11 1/2 in, Overall Length 31 3/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.