
Elbow, Steel, Comp. 4 mm, NPT 1/8 in
Mfr # WE04LL1/8NPTCFX
Zoro # G804223411
product price: $10.69
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WE04LL1/8NPTCFX
Zoro #
G804223411
UPC #
-
Country of Origin
Germany
Dimensions
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Overall Length
21 mm
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in
Details
Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Material
Steel
Application
Gases, Oils
Series
Ermeto DIN
Maximum Operating Pressure
1,450 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
NPT
System of Measurement
Imperial/Metric
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Pressure - Maximum
1,450 psi
For Media Type
Gases, Oils
Fitting Side 2 Connection Type
NPT
Fitting Side 1 Connection Type
Compression
Description
Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 4 mm, Maximum Operating Pressure 1,450 psi, Overall Length 21 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 1/8-27, Series Ermeto DIN, System of Measurement Imperial/Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.