Straight, Steel, NPTF ,

  • Mfr # GE20S1NPTCFX

  • Zoro # G404260687


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
5,801 psi
Thread Size A
1-11 1/2
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side A Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE20S1NPTCFX
Zoro #
G404260687
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size A
1-11 1/2
Fitting Side B Tube Outer Diameter
20 mm
Overall Length
66 mm
Fitting Side 2 Tube Outer Diameter
20 mm
Thread Size 1
1-11 1/2

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
5,801 psi
Fitting Side A Connection Type
NPTF
Series
Ermeto DIN
Application
Gases, Oils
Fitting Material
Steel
System of Measurement
Metric
Fitting Shape
Straight
Fitting Side 1 Connection Type
NPTF
Connector Type
Adapter
For Media Type
Gases, Oils
Operating Pressure - Maximum
400 bar

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 5,801 psi, Overall Length 66 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1-11 1/2, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.