Zoro Homepage

Straight, Steel, Metric ,

  • Mfr # GAI10LMCFX

  • Zoro # G604260630


product price: $24.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Thread Size A
M14 x 1.5
Fitting Material
Steel
Overall Length
40 mm
Fitting Side B Tube Outer Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAI10LMCFX
Zoro #
G604260630
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size A
M14 x 1.5
Overall Length
40 mm
Fitting Side B Tube Outer Diameter
10 mm
Thread Size 1
M14 x 1.5
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Material
Steel
System of Measurement
Metric
Application
Gases, Oils
Fitting Side A Connection Type
Metric
Maximum Operating Pressure
4,568 psi
Series
Ermeto DIN
Fitting Shape
Straight
Operating Pressure - Maximum
315 bar
Fitting Side 1 Connection Type
Metric
For Media Type
Gases, Oils
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 40 mm, Specific Fitting Shape Straight Adapter, Thread Size A M14 x 1.5, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.