Zoro Homepage

Straight, Steel, Metric ,

  • Mfr # GEO25SMOMDCF

  • Zoro # G704260691


product price: $27.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
6,091 psi
Series
Ermeto DIN
Application
Gases, Oils
Fitting Side B Tube Outer Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEO25SMOMDCF
Zoro #
G704260691
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side B Tube Outer Diameter
33 mm
Thread Size A
M36 x 2
Overall Length
47 mm
Thread Size 1
M36 x 2
Fitting Side 2 Tube Outer Diameter
33 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
6,091 psi
Series
Ermeto DIN
Application
Gases, Oils
Fitting Material
Steel
Fitting Side A Connection Type
Metric
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Fitting Side 1 Connection Type
Metric
For Media Type
Gases, Oils
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
420 bar
System of Measurement
Metric

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 33 mm, Maximum Operating Pressure 6,091 psi, Overall Length 47 mm, Specific Fitting Shape Straight Adapter, Thread Size A M36 x 2, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.