Zoro Homepage

Straight, Steel, NPTF ,

  • Mfr # GE18L1NPTCFX

  • Zoro # G804260676


product price: $37.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Series
Ermeto DIN
Overall Length
54 mm
Fitting Side B Tube Outer Diameter
18 mm
Application
Gases, Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE18L1NPTCFX
Zoro #
G804260676
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Fitting Side B Tube Outer Diameter
18 mm
Thread Size A
1-11 1/2
Thread Size 1
1-11 1/2
Fitting Side 2 Tube Outer Diameter
18 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Series
Ermeto DIN
Application
Gases, Oils
Maximum Operating Pressure
4,568 psi
Fitting Material
Steel
System of Measurement
Metric
Fitting Side A Connection Type
NPTF
Fitting Shape
Straight
Operating Pressure - Maximum
315 bar
Fitting Side 1 Connection Type
NPTF
Connector Type
Adapter
For Media Type
Gases, Oils

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 4,568 psi, Overall Length 54 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1-11 1/2, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.