Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Steel, ORB ,

  • Mfr # GE16S3/4UNFOMDCF

  • Zoro # G804260706


product price: $47.09
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
34 mm
Fitting Side A Connection Type
SAE-ORB
Maximum Operating Pressure
5,801 psi
Fitting Side B Tube Outer Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE16S3/4UNFOMDCF
Zoro #
G804260706
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
34 mm
Fitting Side B Tube Outer Diameter
16 mm
Thread Size A
3/4-16UNF-2A
Thread Size 1
3/4-16UNF-2A
Fitting Side 2 Tube Outer Diameter
16 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
SAE-ORB
Maximum Operating Pressure
5,801 psi
Fitting Material
Steel
Series
Ermeto DIN
Application
Gases, Oils
System of Measurement
Metric
Fitting Shape
Straight
For Media Type
Gases, Oils
Connector Type
Adapter
Operating Pressure - Maximum
400 bar
Fitting Side 1 Connection Type
ORB

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 5,801 psi, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-16UNF-2A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.