Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, BSPP , Comp. 10 mm

  • Mfr # GE08LR3/8CFX

  • Zoro # G804260690


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Specific Fitting Shape
Straight Adapter
System of Measurement
Metric
Fitting Material
Steel
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
4,568 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE08LR3/8CFX
Zoro #
G804260690
UPC #
-
Country of Origin
Poland

Dimensions

Fitting Side B Tube Outer Diameter
8 mm
Overall Length
26 mm
Thread Size A
G 3/8 A
Thread Size B
G 3/8 A
Thread Size 1
G 3/8 A
Fitting Side 2 Tube Outer Diameter
8 mm
Thread Size 2
G 3/8 A

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
System of Measurement
Metric
Fitting Material
Steel
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
4,568 psi
Application
Gases, Oils
Series
Ermeto DIN
Fitting Side A Connection Type
BSPP
Fitting Shape
Straight
Operating Pressure - Maximum
315 bar
For Media Type
Gases, Oils
Fitting Side 1 Connection Type
BSPP
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 4,568 psi, Overall Length 26 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8 A, Thread Size B G 3/8 A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.