Zoro Homepage

Strt, Steel, BSPP , Comp. 10 mm

  • Mfr # GE08SRCFX

  • Zoro # G304260640


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Specific Fitting Shape
Straight Adapter
Application
Gases, Oils
Overall Length
30 mm
Series
Ermeto DIN
Fitting Side B Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE08SRCFX
Zoro #
G304260640
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
30 mm
Fitting Side B Tube Outer Diameter
8 mm
Thread Size B
G 1/4 A
Thread Size A
G 1/4 A
Thread Size 2
G 1/4 A
Fitting Side 2 Tube Outer Diameter
8 mm
Thread Size 1
G 1/4 A

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Gases, Oils
Series
Ermeto DIN
Fitting Side B Connection Type
Compression
Fitting Material
Steel
System of Measurement
Metric
Maximum Operating Pressure
5,801 psi
Fitting Side A Connection Type
BSPP
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
400 bar
Fitting Side 1 Connection Type
BSPP
Connector Type
Adapter
For Media Type
Gases, Oils

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 5,801 psi, Overall Length 30 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/4 A, Thread Size B G 1/4 A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.