Zoro Homepage

Strt, Steel, BSPP , Comp. 18 mm

  • Mfr # GE15LR3/4CFX

  • Zoro # G904260668


product price: $24.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side B Tube Outer Diameter
15 mm
Fitting Side A Connection Type
BSPP
Series
Ermeto DIN
Thread Size A
G 3/4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE15LR3/4CFX
Zoro #
G904260668
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side B Tube Outer Diameter
15 mm
Thread Size A
G 3/4 A
Overall Length
30 mm
Thread Size 1
G 3/4 A
Fitting Side 2 Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
BSPP
Series
Ermeto DIN
Application
Gases, Oils
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
3,625 psi
System of Measurement
Metric
Fitting Material
Steel
Fitting Shape
Straight
For Media Type
Gases, Oils
Operating Pressure - Maximum
250 bar
Fitting Side 1 Connection Type
BSPP
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 3,625 psi, Overall Length 30 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/4 A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.