Zoro Homepage

Strt, Steel, Metric , Comp. 18 mm

  • Mfr # GEO12LMOMDCF

  • Zoro # G604260692


product price: $9.09
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
27 mm
Fitting Side B Connection Type
Compression
Thread Size A
M18 x 1.5
Series
Ermeto DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEO12LMOMDCF
Zoro #
G604260692
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
27 mm
Thread Size A
M18 x 1.5
Fitting Side B Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm
Thread Size 1
M18 x 1.5

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
Compression
Series
Ermeto DIN
Application
Gases, Oils
Maximum Operating Pressure
5,801 psi
Fitting Material
Steel
Fitting Side A Connection Type
Metric
Fitting Shape
Straight
Connector Type
Adapter
For Media Type
Gases, Oils
Fitting Side 1 Connection Type
Metric
System of Measurement
Metric
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
400 bar

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 5,801 psi, Overall Length 27 mm, Specific Fitting Shape Straight Adapter, Thread Size A M18 x 1.5, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.