Shop ERNST MANUFACTURING
See all product information
Create Account
Wrench Rack, 15 1/2" L, Tool Box Side
- Mfr # 5414
- Zoro # G522784980
product price:Â
$
29.19
/ea
Key Features
Rack Type
Wrench Rack
Color
Blue
Overall Height
1 5/8 in
Overall Width
2 1/4 in
For Tool Type
Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5414
- Zoro #
- G522784980
- UPC #
- 789455554145
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 5/8 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 15 1/2 in
- Overall Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Rack Type
- Wrench Rack
- Item
- Modular Wrench Organizer for Drawer
- Color
- Blue
- For Tool Type
- Wrenches
- Number of Slots
- 40
- Wire Color
- Blue
Description
Modular Wrench Organizer for Drawer, Color Blue, Mounting Location Tool Box Side, Number of Slots 40, Overall Height 1 5/8 in, Overall Length 15 1/2 in, Overall Width 2 1/4 in, Rack Type Wrench Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.