Wrench Rack, 15 1/2" L, Tool Box Side
- Mfr # 5418
- Zoro # G922784214
product price:Â
$
29.19
/ea
Key Features
Color
Yellow
Overall Width
2 1/4 in
Wire Rope Length
15 1/2 in
Overall Height
1 5/8 in
Number of Slots
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5418
- Zoro #
- G922784214
- UPC #
- 789455554183
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 15 1/2 in
- Overall Height
- 1 5/8 in
- Overall Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Color
- Yellow
- Number of Slots
- 40
- For Tool Type
- Wrenches
- Item
- Modular Wrench Organizer for Drawer
- Rack Type
- Wrench Rack
- Wire Color
- Yellow
Description
Modular Wrench Organizer for Drawer, Color Yellow, Mounting Location Tool Box Side, Number of Slots 40, Overall Height 1 5/8 in, Overall Length 15 1/2 in, Overall Width 2 1/4 in, Rack Type Wrench Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.