Shop ERNST MANUFACTURING
See all product information
Create Account
Wrench Rack, 15 1/2" L, Tool Box Side
- Mfr # 5416
- Zoro # G322784319
product price:Â
$
29.19
/ea
Key Features
Color
Green
Number of Slots
40
Wire Rope Length
15 1/2 in
Rack Type
Wrench Rack
Overall Height
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5416
- Zoro #
- G322784319
- UPC #
- 789455554169
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 15 1/2 in
- Overall Height
- 1 5/8 in
- Overall Width
- 2 1/4 in
- Overall Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Color
- Green
- Item
- Modular Wrench Organizer for Drawer
- Number of Slots
- 40
- Rack Type
- Wrench Rack
- For Tool Type
- Wrenches
- Wire Color
- Green
Description
Modular Wrench Organizer for Drawer, Color Green, Mounting Location Tool Box Side, Number of Slots 40, Overall Height 1 5/8 in, Overall Length 15 1/2 in, Overall Width 2 1/4 in, Rack Type Wrench Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.