This item is Discontinued.

Erp Safety Surface Element for Electric Ranges-8-Inch, 5304516159 5304516159

Safety Surface Element for Electric Ranges-8-Inch, 5304516159 (Discontinued)

  • Mfr # 5304516159
  • Zoro # G2974355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5304516159
Zoro #
G2974355
UPC #
840993034824
Country of Origin
Mexico

Description

Is your electric range's cooktop surface element not performing like it used to? For example, does the element remain cool? Are the contacts on the surface element worn out or blackened? Or is there is rust or corrosion on the coils? Then you may need to replace the surface element itself. The ERP 5304516159 8 In. Range Safety Surface Element supplies the heat to a cooking area on top of the electric range. This element has temperature-limiting capabilities to reduce the risk of cooktop oil and grease fires. The number one reason for household fires is cooking-related, so retrofitting with this Safety Surface Element makes sense on a lot of levels. US regulations require all new coil top ranges to have temperature limiting capabilities. This retrofit replacement element from ERP has a silver medallion with a button (sensor) in the center of the coil. This button must contact the bottom of the pan for the thermostat to sense the temperature properly. When the thermostat detects a pan temperature above the safe limit, the element will shut off automatically until a lower, safe pan temperature is reached, then heat will resume to the element. This will not affect everyday cooking, as automatic shutoff is temporary and only happens at very high temperatures.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.