Shop ES ROBBINS
See all product information
Create Account
124081 36 in. x 48 in. Premium Chair Mat for Carpet
- Mfr # 124081
- Zoro # G003765873
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Floor Type
Carpeted Floor
Color
Clear
Width
36 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124081
- Zoro #
- G003765873
- UPC #
- 12544240811
- Country of Origin
- United States
- Item
- Chair Mat
- Floor Type
- Carpeted Floor
- Color
- Clear
Dimensions
- Width
- 36 in
- Length
- 48 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.