Chair Mat, 60" L, 46" W, Vinyl, Clear
- Mfr # 122373
- Zoro # G823361422
product price:Â
$
62.79
/ea
Key Features
Body Width
21 in
Lip Width
25 in
Back Texture
Studded
Product Type
Chair Mat
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122373
- Zoro #
- G823361422
- UPC #
- -
- Country of Origin
- United States
- Back Texture
- Studded
- Product Type
- Chair Mat
- Color
- Clear
- Material
- Vinyl
- Includes Lip
- Yes
- Item
- Chair Mat
- Edge Style
- Beveled
- For Floor Type
- Carpet
- Body Shape
- Traditional Lip
- Shell Material
- Vinyl
- Wire Color
- Clear
- Traction Material
- Vinyl
Dimensions
- Body Width
- 21 in
- Lip Width
- 25 in
- Body Length
- 48 in
- Overall Width
- 46 in
- Maximum Carpet Thickness
- 3/4 in
- Thickness
- 0.13 in
- Wire Rope Length
- 60 in
- Lip Length
- 12 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.13 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length 48 in, Body Width 21 in, Includes Lip Yes, Lip Length 12 in, Lip Width 25 in, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.