Chair Mat, 66" L, 60" W, Vinyl, Clear
- Mfr # 122775
- Zoro # G923358346
product price:Â
$
148.99
/ea
Sold in multiples of 10 for
$1,489.90
Key Features
For Floor Type
Carpet
Body Shape
Corner Workstation
Back Texture
Studded
Thickness
0.13 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122775
- Zoro #
- G923358346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.13 in
- Maximum Carpet Thickness
- 3/4 in
- Overall Width
- 60 in
- Wire Rope Length
- 66 in
- Overall Length
- 66 in
- Length
- 66 in
Details
- For Floor Type
- Carpet
- Body Shape
- Corner Workstation
- Item
- Chair Mat
- Back Texture
- Studded
- Material
- Vinyl
- Edge Style
- Straight
- Product Type
- Chair Mat
- Color
- Clear
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Straight, Thickness 0.13 in, Overall Width 60 in, Overall Length 66 in, Material Vinyl, Body Shape Corner Workstation, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.