Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 53" L, 36" W, Vinyl, Clear
- Mfr # 184612
- Zoro # G223358268
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.11 in
Wire Rope Length
53 in
Body Width
16 in
Overall Width
36 in
Includes Lip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 184612
- Zoro #
- G223358268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.11 in
- Wire Rope Length
- 53 in
- Body Width
- 16 in
- Overall Width
- 36 in
- Lip Length
- 18 in
- Lip Width
- 20 in
- Body Length
- 35 in
- Overall Length
- 53 in
- Length
- 53 in
Details
- Includes Lip
- Yes
- Material
- Vinyl
- Item
- Chair Mat
- Back Texture
- Textured
- For Floor Type
- Hard Floors
- Body Shape
- Traditional Lip
- Edge Style
- Straight
- Color
- Clear
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.11 in, Overall Width 36 in, Overall Length 53 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Textured, For Floor Type Hard Floors, Body Length 35 in, Body Width 16 in, Includes Lip Yes, Lip Length 18 in, Lip Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.