ESRobbins, MULTI-TASK SERIES ANCHORBAR CHAIR MAT FOR CARPET UP TO 0.38in, 45 X 53, CLEAR
Mfr # 128173
Zoro # G110772054
product price:Â $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128173
Zoro #
G110772054
UPC #
12544281739
Country of Origin
United States
Description
For use with low pile carpet such as loop/berber style up to 3/8in thick including padding. For moderate office use. Exclusive AnchorBar chair mat cleats hold firmly in place, yet are gentle on carpet and fingers. Crystal Edge creates a smooth finished edge while providing effortless roll on/off mat. Mat Type: Chair Mat; Application: Low Pile Carpets up to 0.38in thick including padding; Width: 45in; Length: 53in.