Shop All Arc Welding Rod
Esab
1/8 x 14in Sureweld 6011 Electrode 5lb
Mfr # 812000099
Zoro # G4876860
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Length 14 in
- Tensile Strength 60,000
- Series Sureweld 6011
Product Information
- Brand Esab
- MFR # 812000099
- Zoro # G4876860
- UPC # 662303202859
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 6011, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength, Alum Weld Wire, 0.035"x16lb (ER5356-035-16)
- TURBOTORCH Soldering Tip, Self Lighting, 7/16 in. Tip (0386-0822)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- XTRWELD E8018-B8 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B8156-10)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- ESAB Rod (10206400)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (S112244-G31)
- Esab Arc Welding Rod