This item is Discontinued.

Esab 5/32 x 14in Sureweld 6010 Electrode 5lb 812000040

5/32 x 14in Sureweld 6010 Electrode 5lb (Discontinued)

  • Mfr # 812000040
  • Zoro # G4837161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812000040
Zoro #
G4837161
UPC #
662303202804
Country of Origin
Mexico

Dimensions

Diameter
5/32 in
Length
14 in
Container Size
5 lb
Overall Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
AWS Classification
E6010
Tensile Strength
60,000
Series
Sureweld 6010
Container Type
Plastic Tube
Standards
AWS A5.1
Number of Passes
Multiple Passes, Single Pass
Weight
5 lb
AWS Classification
E6010
Tensile Strength (As Welded)
71 ksi
Elongation (As Welded)
28%
Maximum Tensile Strength (As Welded)
70 to 79 ksi
Yield Strength (Minimum Required)
48 ksi
Tensile Strength (Minimum Required)
60 ksi
Finish/Coating
Cellulosic
For Joining
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
62 ksi
Process
Stick Welding (SMAW)
Welding Current Designation
DCEP
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Maximum Yield Strength (As Welded)
60 to 69 ksi
For Material Type
Carbon Steel to Carbon Steel
For Metal Type
Carbon Steel to Carbon Steel

Description

Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 62 ksi, Series Sureweld 6010, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.