Shop ESAB
See all product information
Create Account
Cable
- Mfr # 0446160881
- Zoro # G723437630
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Warrior
For Use With
Multi-Process Welding Equipment
Application
FCAW (Flux Core), GMAW (MIG/MAG), GTAW (TIG), GTAW-DC (TIG DC), Multi-Process, SMAW/MMA (Stick)
Compatible with Model
Warrior 500i CC/CV
Compatible with Brand
ESAB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0446160881
- Zoro #
- G723437630
- UPC #
- 7322376237709
- Country of Origin
- Poland
Dimensions
- Cable Length
- 16 1/2 ft
Details
- Item
- Cable
- Compatible with Series
- Warrior
- For Use With
- Multi-Process Welding Equipment
- Application
- FCAW (Flux Core), GMAW (MIG/MAG), GTAW (TIG), GTAW-DC (TIG DC), Multi-Process, SMAW/MMA (Stick)
- Compatible with Model
- Warrior 500i CC/CV
- Compatible with Brand
- ESAB
- Compatible Series
- Warrior
- Compatible Product Type
- Multi-Process Welding Equipment
Description
Cable, Compatible with Brand ESAB, Compatible with Model Warrior 500i CC/CV, Compatible with Series Warrior, Application FCAW (Flux Core), GMAW (MIG/MAG), GTAW (TIG), GTAW-DC (TIG DC), Multi-Process, SMAW/MMA (Stick), Cable Length 16 1/2 ft, For Use With Multi-Process Welding Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.