Cart

  • Mfr # 0558102696

  • Zoro # G423431112


product price:  $13,466.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 400 A @ 34 V, 60%
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, @ 100%, 400 A @ 36 V, 60%
Welding Power Source Type
CC/CV
Weight
130 lb
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0558102696
Zoro #
G423431112
UPC #
-
Country of Origin
Poland

Dimensions

Overall Depth
28.1 in
Overall Height
18.5 in
Overall Width
12.8 in

Details

Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 400 A @ 34 V, 60%
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, @ 100%, 400 A @ 36 V, 60%
Welding Power Source Type
CC/CV
Weight
130 lb
Phase
Three
Input Voltage
220/460V AC
Open Circuit Voltage
56 V
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 400 A @ 26 V, 60%
Amperage MIG - Minimum
16 A
Input Frequency
50/60 Hz
Amperage TIG - Maximum
500 A
Amperage MIG - Maximum
500 A
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication
Features
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality
Amperage Stick - Maximum
500 A
Amperage TIG - Minimum
5 A
Standards
CE, CSA
Item
Cart
Amperage Stick - Minimum
20 A
For Material Type
Steel
Includes
0445800885 Robust Feed Pro, 0781-3634 ESS32-50CFH-580 E, 10401052 SPRAYMASTER 450 MIG Gun 15 ft 1/16, Power Source

Description

Cart, Input Voltage 220/460V AC, Phase Three, Input Frequency 50/60 Hz, Includes 0445800885 Robust Feed Pro, 0781-3634 ESS32-50CFH-580 E, 10401052 SPRAYMASTER 450 MIG Gun 15 ft 1/16, Power Source, Weight 130 lb, Application Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.