Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreshield 15 045x33/AWS-AWSE71T-14

  • Mfr # 242201614

  • Zoro # G3240335


product price: $298.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Standards
AWS A5.20, AWS A5.36
Series
Coreshield 15
Material
Carbon Steel
Number of Passes
Multiple Passes, Single Pass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242201614
Zoro #
G3240335
UPC #
662303000561
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Spool Width
3 5/8 in
Arbor Hole Diameter
2 in
Spool Diameter
11 3/4 in

Details

Item
Flux-Cored Welding Wire
AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Standards
AWS A5.20, AWS A5.36
Series
Coreshield 15
Material
Carbon Steel
Number of Passes
Multiple Passes, Single Pass
Wire Type
Flux-Cored
Spool Type
Steel Spool
Tensile Strength (As Welded)
89 ksi
Elongation (Minimum Required)
20 %
Welding Current Designation
DCEN
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
22%
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
89 ksi
Yield Strength (Minimum Required)
89 ksi
Process
Flux-Cored Welding (FCAW)
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Self-Shielded

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 89 ksi, Yield Strength (As Welded) 89 ksi, Spool Type Steel Spool, Series Coreshield 15, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, E71T-14, E71T14-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.