Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7

  • Mfr # 248005035

  • Zoro # G3241053


product price: $77.45
/ea
Sold in multiples of 2 for $154.90
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1C, E71T-1C-DH8, E71T-1M, E71T-1M-DH8, E71T-9C-DH8, E71T-9M-DH8, E71T1-C1A2-CS1-DH8, E71T1-M21-CS1-DH8
Series
Dual Shield 7100 Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248005035
Zoro #
G3241053
UPC #
662303076276
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
8 in
Spool Width
3 in
Wire Diameter
0.045 in

Details

Item
Flux-Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1C, E71T-1C-DH8, E71T-1M, E71T-1M-DH8, E71T-9C-DH8, E71T-9M-DH8, E71T1-C1A2-CS1-DH8, E71T1-M21-CS1-DH8
Series
Dual Shield 7100 Ultra
Elongation (As Welded)
26%
Yield Strength (As Welded)
75 ksi (100% Carbon Dioxide), 78 ksi (75% Argon/25% Carbon Dioxide)
Shielding Type
Gas-Shielded
Process
Flux-Cored Welding (FCAW)
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Flux-Cored
Tensile Strength (As Welded)
85 ksi (100% Carbon Dioxide), 88 ksi (75% Argon/25% Carbon Dioxide)
Yield Strength (Minimum Required)
58 ksi
Spool Type
Steel Spool
Weight
15 lb
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Elongation (Minimum Required)
22 %
For Material Type
Carbon Steel to Carbon Steel

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 85 ksi (100 Percent Carbon Dioxide), 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 78 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 7100 Ultra, Weight 15 lb, For Material Type Carbon Steel to Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.