Hardfacing Flux-Cored Wire, DCEP, Stoody 110-G, 10% Caromium, Maganese, Silicon, Carbon

  • Mfr # 11452600

  • Zoro # G802695579


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Series
Stoody 110-G
Spool Width
3 5/8 in
Wire Type
Flux-Cored
Compatible Shielding Gas
98% Argon/2% Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11452600
Zoro #
G802695579
UPC #
607872010191
Country of Origin
United States

Dimensions

Spool Width
3 5/8 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
12 in

Details

Item
Hardfacing Flux-Cored Wire
Welding Current Designation
DCEP
Series
Stoody 110-G
Wire Type
Flux-Cored
Compatible Shielding Gas
98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Rockwell Hardness
55 HRC
Alloy Type
Build-Up
For Welding Position
Flat
Typical Application
Crusher Rolls, Drive Tumblers, Fluid Components, Manganese Frogs, Shovel Pads, Turbine Cones, Wobbler Feeders
Weight
33 lb
Alloy Composition
10% Caromium,Maganese,Silicon, Carbon
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Process
Flux-Cored Welding (FCAW)
Spool Type
Steel Spool

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.