Shop XTRWELD

Filler Metal, 70S-6, 3/32, Mild & Low Alloy Steel, 1 lb, TIG

  • Mfr # CL70S6093-1DP
  • Zoro # G408387830

product price: 
$
12.99
/ea

Key Features

AWS Classification
ER70S-6
Material
Low Alloy Steel, Mild Steel
Diameter
3/32 in
Length
36 in
Tensile Strength
89500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL70S6093-1DP
Zoro #
G408387830
UPC #
840349207209
Country of Origin
Unknown
AWS Classification
ER70S-6
Material
Low Alloy Steel, Mild Steel
Tensile Strength
89500 psi
Application
Tig Welding
Voltage
14 to 20V
Welding Positions
All
Elongation
29.5%
Flow Rate
20 to 30 cfh
Yield Strength
75100 psi
Amperage
130 to 190 A

Dimensions

Diameter
3/32 in
Length
36 in

Description

XTRweld ER70S-6 is one of the most widely used copper-coated mild steel TIG filler metals, known for its versatility, ease of use, and clean weld appearance. Often referred to as "S-6," this wire features high levels of deoxidizers primarily Manganese and Silicon making it ideal for welding on dirty or slightly rusty surfaces with minimal post-weld cleanup. Display Pack: 1 lb. Designed for both single-pass and multi-pass welds, ER70S-6 offers excellent puddle fluidity and smooth wetting action, allowing for strong, aesthetic welds on a wide range of mild and low alloy steels. A great fit for everything from root passes on pipe to sheet metal and plate welding.


  • Great for single or multi-pass welds across a wide range of steel applications
  • Excellent performance on surfaces with rust, scale, or contaminants
  • Ideal for pipe roots, butt welds, fillets, sheet, and plate welding
  • Available in 0.045", 1/16", 3/32", and 1/8" diameters in 1 lb. packs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.